Zoro Homepage

Hand Sanitizer, Bottle, Size 1 gal.

  • Mfr # 12089-128-FF

  • Zoro # G4660546


product price: $39.89
/ea

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
None
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12089-128-FF
Zoro #
G4660546
UPC #
892351000033
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
None
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
No
Color
Clear
Item
Hand Sanitizer
Form
Gel
Package Type
Bottle
Industry Type
Healthcare
Refill Type
No Refill
Container Type
Jug
Product Type
Hand Sanitizer
Series
Avant

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Jug, Container Size 1 gal, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser No, Series Avant, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.