Shop AVANTI
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10.0 cu. ft. Apartment Size Refrigerator, White
- Mfr # FF10B0W
- Zoro # G503866360
product price:Â
$
573.99
/ea
Key Features
Overall Depth
26.25 in
Width
23.75 in
Overall Height
59.75 in
Total Capacity
10.0 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF10B0W
- Zoro #
- G503866360
- UPC #
- 79841201006
- Country of Origin
- China
Dimensions
- Overall Depth
- 26.25 in
- Width
- 23.75 in
- Overall Height
- 59.75 in
Details
- Color
- White
- Total Capacity
- 10.0 cu. ft.
Description
Store your favorite food and beverages in this 10.0 cubic feet refrigerator from Avanti. The perfect apartment size refrigerator, your food, and beverages stay fresh and cold thanks to the frost-free defrost system. The top-mounted freezer section is the ideal solution when it comes to saving money and storing frozen food in bulk. The full-width door bins make storing beverages easy and can accommodate 2-liter and gallon bottles. The two adjustable glass shelves and two clear view storage crispers allow you to arrange salads, fruits, snacks, and other food for easy access throughout the day. Select the right settings for your items with the electronic temperature control.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.