8.2 cu. ft. Commercial Refrigerator/Freezer, White
- Mfr # CFC836Q0WG
- Zoro # G303866430
product price:Â
$
908.99
/ea
Key Features
Color
White
Overall Depth
27-1/2 in
Width
41 in
Overall Height
36-1/2 in
Total Capacity
9.5 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFC836Q0WG
- Zoro #
- G303866430
- UPC #
- 79841168361
- Country of Origin
- China
Dimensions
- Overall Depth
- 27-1/2 in
- Width
- 41 in
- Overall Height
- 36-1/2 in
Details
- Color
- White
- Total Capacity
- 9.5 cu. ft.
Description
This 8.2 cubic feet commercial, glass top chest freezer from Avanti allows you to see and display frozen food without opening the lid every time. This freezer can convert to a refrigerator or beverage cooler and is perfect for use in a restaurant, cafe, convenience store, and more. Additional features such as a fast freeze switch, security lock, and rollers for easy movement make this chest freezer a must-have for any home or a business owner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.