This item is Discontinued.

Avanti 165 Bottle DESIGNER Series Wine Cooler, Stainless Steel WCD176SZ3S

165 Bottle DESIGNER Series Wine Cooler, Stainless Steel (Discontinued)

  • Mfr # WCD176SZ3S
  • Zoro # G408391301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCD176SZ3S
Zoro #
G408391301
UPC #
79841251766
Country of Origin
China

Dimensions

Width
28.5
Overall Height
71
Cord Length
23.5

Details

Color
Stainless Steel
Voltage
120V
Item
Wine Cooler
Construction Material
Stainless Steel, Glass

Description

Keep wine perfectly chilled in the 165-bottle capacity wine cooler from Avanti's DESIGNER Series. This wine chiller is ideal for the office, kitchen, man cave, she-shed, bar, basement, or anywhere you want to store your wine collection beautifully. Easily view your wine choices through the glass door. Use pullout wooden shelving to arrange bottles for easy access. This compact wine fridge features automatic defrost and one-touch digital control, so your wine stays perfectly chilled. It has a built-in fan with a charcoal filter to maintain an even temperature and help absorb odors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.