Shop AVANTI
See all product information
Create Account
1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet
- Mfr # SAR1702N3S
- Zoro # G803866411
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19 in
Width
17 in
Overall Height
20.25 in
Total Capacity
1.7 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR1702N3S
- Zoro #
- G803866411
- UPC #
- 79841141722
- Country of Origin
- China
Dimensions
- Overall Depth
- 19 in
- Width
- 17 in
- Overall Height
- 20.25 in
Details
- Color
- Stainless Steel
- Total Capacity
- 1.7 cu. ft.
Description
Keep your snacks and favorite beverages close by in the compact, 1.7 cubic foot superconductor refrigerator from Avanti. The perfect commercial-grade mini fridge for the hotel room, office, dorm, man cave, she shed, bar, bedroom, or anywhere you need a little extra refrigerator space.
The built-in door shelves, including a tall bottle compartment, offer space for drinks and condiments. Use the adjustable, removable shelf to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features automatic defrost and full-range temperature control, so your foods remain fresh and cold. The superconductor technology ensures super-quiet operation
The built-in door shelves, including a tall bottle compartment, offer space for drinks and condiments. Use the adjustable, removable shelf to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features automatic defrost and full-range temperature control, so your foods remain fresh and cold. The superconductor technology ensures super-quiet operation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.