Shop AVANTI
See all product information
Create Account
1800W Portable Induction Cooktop, Black
- Mfr # IH1800L1B-IS
- Zoro # G103656590
product price:Â
$
90.59
/ea
Key Features
Watts
1,800
Color
Black
Width
11 3/4 in
Height
2-1/4 in
Depth
14-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IH1800L1B-IS
- Zoro #
- G103656590
- UPC #
- 79841121809
- Country of Origin
- China
Dimensions
- Width
- 11 3/4 in
- Height
- 2-1/4 in
- Depth
- 14-3/4 in
Details
- Watts
- 1,800
- Color
- Black
Description
Portable, safe and lightweight, the powerful 1800 Watt induction cooktop from Avanti is perfect for the dorm, studio apartment, RV, tiny home, condo, vacation home, while camping, or anywhere you need a convenient electric burner for food prep.
The touch sensor controls have 6 pre-set temperature settings and a kitchen timer. This cooktop also features an automatic shut-off safety sensor and a quick and easy clean-up of the smooth cooking top.
The touch sensor controls have 6 pre-set temperature settings and a kitchen timer. This cooktop also features an automatic shut-off safety sensor and a quick and easy clean-up of the smooth cooking top.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.