24" Electric Range, Stainless Steel
- Mfr # ERU240P3S
- Zoro # G403866361
product price:Â
$
848.99
/ea
Key Features
Color
Stainless Steel
Width
23 1/2 in
Height
40-3/4 in
Depth
25 in
Number of Burners
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERU240P3S
- Zoro #
- G403866361
- UPC #
- 79841524037
- Country of Origin
- China
Dimensions
- Width
- 23 1/2 in
- Height
- 40-3/4 in
- Depth
- 25 in
Details
- Color
- Stainless Steel
- Number of Burners
- 4
Description
Save kitchen space with this compact, white range from Avanti. The perfect compact electric range for the office, studio apartment, RV, tiny home, condo, vacation home, or anywhere you need to save space in a small kitchen.
This 24-inch wide range features 4 coil burners (three 6" and one 8"). The oven has a pull-out storage drawer with a handle at the bottom, and a broiler that comes with a broiling pan.
This 24-inch wide range features 4 coil burners (three 6" and one 8"). The oven has a pull-out storage drawer with a handle at the bottom, and a broiler that comes with a broiling pan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.