Shop AVANTI
See all product information
Create Account
20" ELITE Series Electric Range, Stainless Steel
- Mfr # DER20P3S
- Zoro # G303866416
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Width
19.5 in
Height
37.5 in
Depth
25.25 in
Number of Burners
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DER20P3S
- Zoro #
- G303866416
- UPC #
- 79841152032
- Country of Origin
- China
Dimensions
- Width
- 19.5 in
- Height
- 37.5 in
- Depth
- 25.25 in
Details
- Color
- Stainless Steel
- Number of Burners
- 4
Description
Save kitchen space with this compact range from Avanti. The perfect compact electric range for the office, studio apartment, RV, tiny home, condo, vacation home, or anywhere you need to save space in a small kitchen.
This 20-inch-wide range features a smooth, easy-to-clean, black glass top surface with two 8" large burners and two 6" small burners. The oven has an auto-close storage drawer at the bottom.
This 20-inch-wide range features a smooth, easy-to-clean, black glass top surface with two 8" large burners and two 6" small burners. The oven has an auto-close storage drawer at the bottom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.