Shop AVANTI
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" ELITE Series Gas Range, Stainless Steel
- Mfr # DGR24P3S
- Zoro # G203866417
product price:Â
$
1,259.99
/ea
Key Features
Color
Stainless Steel
Width
23 1/2 in
Height
37-3/4 in
Depth
25-1/2 in
Number of Burners
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGR24P3S
- Zoro #
- G203866417
- UPC #
- 79841153244
- Country of Origin
- China
Dimensions
- Width
- 23 1/2 in
- Height
- 37-3/4 in
- Depth
- 25-1/2 in
Details
- Color
- Stainless Steel
- Number of Burners
- 4
Description
Save kitchen space with this compact range from Avanti. The perfect compact gas range for the office, studio apartment, RV, tiny home, condo, vacation home, or anywhere you need to save space in a small kitchen. This 24-inch-wide range features a stainless steel cooktop with 4 sealed burners (1 rapid, 2 regular, 1 simmer) and cast iron pan supports. The oven has a soft close roll-out storage drawer at the bottom, automatic rotisserie, and broiler that comes with a broiling pan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.