2.2cu. ft Compact Refrigerator, Black
- Mfr # AR2416B
- Zoro # G703866467
product price:
$
226.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
17.75 in
Width
18.5 in
Overall Height
25 in
Total Capacity
2.4 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR2416B
- Zoro #
- G703866467
- UPC #
- 79841024162
- Country of Origin
- China
Dimensions
- Overall Depth
- 17.75 in
- Width
- 18.5 in
- Overall Height
- 25 in
Details
- Color
- Black
- Total Capacity
- 2.4 cu. ft.
Description
Keep your snacks and favorite beverages close by in the compact, 2.2 cubic foot black refrigerator from Avanti. The perfect-sized mini fridge for the hotel, office, dorm, man cave, she shed, bar, bedroom, or anywhere you need a little extra refrigerator space. The built-in door shelves offer space for drinks and condiments. Use the adjustable, removable shelving to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features a heavy-duty compressor cooling system and automatic defrost, so your foods remain fresh and cold. Keep the right settings selected with the hidden, rear-mounted, full-range temperature control.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.