7.0 cu. ft. Apartment Size Refrigerator, Stainless Steel
- Mfr # FF7B3S
- Zoro # G103866371
product price:Â
$
464.99
/ea
Key Features
Overall Depth
23.5 in
Width
21.5 in
Overall Height
55.75 in
Total Capacity
7.0 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF7B3S
- Zoro #
- G103866371
- UPC #
- 79841027033
- Country of Origin
- China
Dimensions
- Overall Depth
- 23.5 in
- Width
- 21.5 in
- Overall Height
- 55.75 in
Details
- Color
- Stainless Steel
- Total Capacity
- 7.0 cu. ft.
Description
Store your food in the compact, 7.0 cubic foot, white apartment-sized refrigerator with a top-mounted freezer from Avanti. The perfect space-saving fridge for a studio apartment, game room, tiny home, rental room, condo, vacation home, or anywhere you need a small refrigerator. This apartment-sized fridge features full-width door bins that hold 2-liter and gallon bottles, adjustable and removable shelving, and a see-through crisper. Select the right settings for your items with the adjustable temperature control.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.