Shop AVANTI
See all product information
Create Account
3.2 cu. ft. Compact Refrigerator, Black
- Mfr # AR321BB
- Zoro # G003866457
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
17.5 in
Width
18.5 in
Overall Height
33.5 in
Total Capacity
3.2 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR321BB
- Zoro #
- G003866457
- UPC #
- 79841003211
- Country of Origin
- China
- Color
- Black
- Total Capacity
- 3.2 cu. ft.
Dimensions
- Overall Depth
- 17.5 in
- Width
- 18.5 in
- Overall Height
- 33.5 in
Description
Keep your snacks and favorite beverages close by in the compact, 3.2 cubic foot black from Avanti. The perfect mini fridge for the office, dorm, man cave, she-shed, bar, bedroom, or anywhere you need a little extra refrigerator space.
The door shelves have storage for a 2-liter bottle and space for drinks and condiments. Use the adjustable, removable shelving to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features automatic defrost so your foods remain fresh and cold. Select the right settings for your items with the full range temperature control.
The door shelves have storage for a 2-liter bottle and space for drinks and condiments. Use the adjustable, removable shelving to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features automatic defrost so your foods remain fresh and cold. Select the right settings for your items with the full range temperature control.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.