20in STAINLESS Compact Refrigerator 4.5cF Reversible Door 110V
- Mfr # 806891
- Zoro # G624969407
product price:Â
$
574.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806891
- Zoro #
- G624969407
- UPC #
- -
- Country of Origin
- China
Description
The Conserv CREF45SS Compact Refrigerator delivers dependable cooling and practical storage in a space-saving design. With 4.5 cu.ft. of interior capacity, this compact refrigerator gives you plenty of room for everyday food, beverages, snacks, and other essentials without taking up unnecessary floor space. Its sleek stainless-steel finish adds a clean, modern look that works well in offices, dorm rooms, apartments, basements, RVs, guest rooms, entertainment areas, and other compact spaces. Measuring 31.5 x 20.3 x 21.3 inches (H x W x D), the CREF45SS is designed to provide useful storage while fitting comfortably where space is limited. Inside, moveable glass shelves make it easy to customize the storage layout for different foods, containers, and beverages. The shelves also provide a smooth, easy-to-clean surface for everyday convenience. A dedicated wire bottle rack helps keep bottles and drinks organized, while the compact interior design makes it easier to keep frequently used items within reach. The reversible door adds flexibility by allowing the door swing to be configured to suit your room layout. Whether the refrigerator is positioned beside a counter, against a wall, or in a tight corner, you can adjust the door orientation for more convenient access. Adjustable feet provide added stability and help you level the refrigerator on different floor surfaces. A recessed handle maintains the streamlined appearance while providing a convenient way to open the door without adding unnecessary bulk. For straightforward temperature management, the CREF45SS uses a mechanical temperature control that lets you adjust cooling according to your needs. Its manual defrost design provides a simple, familiar approach to maintenance and operation. This combination of practical features makes the refrigerator easy to use for everyday cooling needs. The Conserv CREF45SS Compact Refrigerator is a versatile choice for anyone who needs reliable food and beverage storage without the footprint of a full-size refrigerator. From keeping drinks chilled at work to storing groceries in a dorm, basement, RV, or personal living space, it combines convenient organization, flexible installation features, and efficient use of space in one compact appliance. With its stainless-steel appearance and thoughtfully designed storage features, the CREF45SS offers a practical refrigeration solution for modern compact living. This compact design makes daily food and beverage storage easy.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.