This item is Discontinued.

Avanti 51 Bottle DESIGNER Series Wine Cooler, Stainless Steel WCD52SZ3S

51 Bottle DESIGNER Series Wine Cooler, Stainless Steel (Discontinued)

  • Mfr # WCD52SZ3S
  • Zoro # G308391296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCD52SZ3S
Zoro #
G308391296
UPC #
79841255238
Country of Origin
China

Dimensions

Width
25.25
Overall Height
33.75
Cord Length
23

Details

Color
Stainless Steel
Voltage
120V
Item
Wine Cooler
Construction Material
Stainless Steel, Glass

Description

Keep wine perfectly chilled in the 51-bottle capacity wine chiller from Avanti's DESIGNER Series. This wine fridge is ideal for the living room, office, man cave, she-shed, bar, basement or anywhere you want to store your wine collection beautifully. Easily view your wine choices through the glass door and simply pull out the wooden shelves to select the bottle of your choosing. This wine cooler features automatic defrost, so your wine stays perfectly chilled. Select the correct settings at the touch of a button and monitor the temperature DegC/DegF for red, white or sparkling wines with the temperature monitor display. It has a built-in fan with a charcoal filter to maintain an even temperature and help absorb odors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.