
Abrasive Cut-Off Wheel, 4.5 in Dia, 1/16 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # PBD045063101F
Zoro # G304375849
product price:Â $3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
Overall Diameter
4.5 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBD045063101F
Zoro #
G304375849
UPC #
8925094371
Country of Origin
Switzerland
Dimensions
Overall Diameter
4.5 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13280 RPM
Description
"For angle grinders. 1/16"" (1.6mm) thickness. 7/8"" arbor. Type 1/41. Max rpm: 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.