
Black Consumer Microwave 0.7 cu. ft., Voltage: 115V
Mfr # MO7212SST
Zoro # G4488368
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
700
Convection Cooking
No
Appliance Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MO7212SST
Zoro #
G4488368
UPC #
079841471034
Country of Origin
China
Dimensions
Outside Width
17 3/4 in
Outside Height
10 1/4 in
Outside Depth
12 3/4 in
Details
Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
700
Convection Cooking
No
Appliance Color
Black
Oven Capacity
0.7 cu. ft.
Voltage
115V
1-Touch Settings
Yes
Item
0.7 Cubic-Foot Capacity Microwave Oven
Power Levels
9
Microwave Turntable
Yes
Mounting Style
Countertop
Features
Child Lock, Clock, Auto Cook, Timer, Defrost
Color
Black
Description
Consumer, Countertop, Cooking Wattage 700, Convection Cooking No, Appliance Color Black, Power Levels 9, 1-Touch Settings Yes, Microwave Turntable Yes, Outside Width 17 3/4 in, Outside Depth 12 3/4 in, Outside Height 10 1/4 in, 115V, 0.7 Cubic-Foot Capacity Microwave Oven
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.