Abbot Abbot Chair, Wood Back, 26-3/4 in W 31-1/4" L 36" H, Padded, Fabric Seat
- Mfr # ABB-BY5
- Zoro # G8489621
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Padded
Seat Material
Fabric
Overall Height
36"
Overall Width
26-3/4 in
Overall Depth
31-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABB-BY5
- Zoro #
- G8489621
- UPC #
- 090234474982
- Country of Origin
- China
Dimensions
- Overall Height
- 36"
- Overall Width
- 26-3/4 in
- Overall Depth
- 31-1/4"
- Width
- 26-3/4"
Details
- Item
- Abbot Chair
- Arm Style
- Padded
- Seat Material
- Fabric
- Back Color
- Wood
- Back Material
- Fabric
- Frame Material
- Hardwood
- Color
- Dolphin
- Series
- Abbot
- Material
- Seat: 100% Polyester Fabric
- Style
- Guest Chair
Description
Abbot Chair,Dolphin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.