Collection: Brocton Chair, 28 in W 30-3/4" L 29-3/4" H, Fabric Seat
Mfr # BRC51-P42
Zoro # G6992470
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
29-3/4"
Overall Width
28 in
Overall Depth
30-3/4"
Back Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRC51-P42
Zoro #
G6992470
UPC #
090234463825
Country of Origin
China
Dimensions
Overall Height
29-3/4"
Overall Width
28 in
Overall Depth
30-3/4"
Width
28"
Details
Item
Chair
Seat Material
Fabric
Back Material
Fabric
Frame Material
Metal
Backrest
Padded
Color
Sand
Series
Collection: Brocton
Material
Fabric
Style
Guest Chair
Description
Chair,Brocton,Sand Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.