Collection: Weldon Chair, Wood Back, 27-1/4 in W 29-1/4" L 32-1/4" H, Fixed Arms, Fabric Seat
- Mfr # WDN51-K26
- Zoro # G6992717
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Fixed Arms
Seat Material
Fabric
Overall Height
32-1/4"
Overall Width
27-1/4 in
Overall Depth
29-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDN51-K26
- Zoro #
- G6992717
- UPC #
- 090234385912
- Country of Origin
- China
- Item
- Chair
- Arm Style
- Fixed Arms
- Seat Material
- Fabric
- Back Color
- Wood
- Back Material
- Fabric
- Frame Material
- Wood
- Color
- Klein Charcoal
- Series
- Collection: Weldon
- Style
- Guest Chair
Dimensions
- Overall Height
- 32-1/4"
- Overall Width
- 27-1/4 in
- Overall Depth
- 29-1/4"
- Width
- 27-1/4"
Description
Weldon Chair,Klein,Charcoal Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.