Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Center, Wall Street, Black Fab

  • Mfr # WST51P-B18

  • Zoro # G6992303


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Series
Wall Street
Weight Capacity
150 lb.
Overall Height
20"
Overall Depth
28-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51P-B18
Zoro #
G6992303
UPC #
090234368786
Country of Origin
China

Dimensions

Overall Height
20"
Overall Depth
28-1/4"

Details

Item
Charging Center,Wall Street,Black Fab
Series
Wall Street
Weight Capacity
150 lb.

Description

Charging Center,Wall Street,Black Fab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.