Alfie Blue 13 Inch Round Inflatable Wobble Cushion w/Dual Sided Grips, Includes Hand Pump
- Mfr # HN-1399-BLU-GG
- Zoro # G416382865
Key Features
Specifications
Details
- MFR #
- HN-1399-BLU-GG
- Zoro #
- G416382865
- UPC #
- 196861196775
- Country of Origin
- China
- Material
- Plastic
- Color
- Blue
- Weight Capacity
- 300 lb
Dimensions
- Width (In.)
- 13 in
- Length
- 13 in
Description
Support multiple activities while providing cushioned support for ages 4 and up with this inflatable wobble floor cushion. Crafted from commercial grade heavy duty plastic, this durable floor seat is water resistant and features large spikes on one side for standing or smaller spikes on the other side for sitting. Lightweight and portable, this sensory wiggle seat provides both added comfort and movement to aid focus and may help improve balance, coordination and flexibility. This modern approach to flexible seating includes the inflation pump with needle and is capable of holding up to 300 lbs. static weight. Wipe your alternative seating with a damp cloth, along with a sanitizer to keep it in like new condition.
- 13 Inch Round Commercial Grade Inflatable Wobble Cushion
- Constructed From Blue Heavy Duty Plastic
- Inflates up to 2 Inches Thick
- Large Spiky Dimpled Side for Standing and Small Dimpled Side for Sitting
- Suitable for Ages 4 and Up
- Water Resistant
- Accommodates up to 300 LBS. Static Weight
- Includes Inflation Pump and Needle
- Wipe Clean with a Damp Cloth and Sanitizer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.