Shop AVE 6
See all product information
Create Account
Collection: Anthony Chair, Black Back, 26 in W 33" L 32-1/2" H, No Arms, Leather Seat
- Mfr # ATH51CG-B18
- Zoro # G6992227
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Arm Style
No Arms
Seat Material
Leather
Overall Height
32-1/2"
Overall Width
26 in
Overall Depth
33"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATH51CG-B18
- Zoro #
- G6992227
- UPC #
- 090234393870
- Country of Origin
- China
Dimensions
- Overall Height
- 32-1/2"
- Overall Width
- 26 in
- Overall Depth
- 33"
- Width
- 26"
Details
- Item
- Chair
- Arm Style
- No Arms
- Seat Material
- Leather
- Back Color
- Black
- Back Material
- Fabric
- Frame Material
- Steel
- Color
- Black
- Series
- Collection: Anthony
- Material
- Faux Leather
- Style
- Armless Chair
Description
Chair,Anthony,Black Faux Leather