Collection: Mill Lane Chair, Wood Back, 32 in W 28-1/2" L 31-1/2" H, Fabric Seat
- Mfr # MLL51-M59
- Zoro # G6991682
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
31-1/2"
Overall Width
32 in
Overall Depth
28-1/2"
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLL51-M59
- Zoro #
- G6991682
- UPC #
- 090234461968
- Country of Origin
- China
- Item
- Chair
- Seat Material
- Fabric
- Back Color
- Wood
- Back Material
- Fabric
- Frame Material
- Leg: Wood
- Color
- Cement
- Series
- Collection: Mill Lane
- Material
- Fabric
- Style
- Guest Chair
Dimensions
- Overall Height
- 31-1/2"
- Overall Width
- 32 in
- Overall Depth
- 28-1/2"
- Width
- 32"
Description
Chair,Mill Lane,Cement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.