Collection: Anthony Chair, White Back, 26 in W 33" L 32-1/2" H, No Arms, Leather Seat

  • Mfr # ATH51CG-W32

  • Zoro # G6992242


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Arm Style
No Arms
Seat Material
Leather
Overall Height
32-1/2"
Overall Width
26 in
Overall Depth
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH51CG-W32
Zoro #
G6992242
UPC #
090234393887
Country of Origin
China

Dimensions

Overall Height
32-1/2"
Overall Width
26 in
Overall Depth
33"
Width
26"

Details

Item
Chair
Arm Style
No Arms
Seat Material
Leather
Back Color
White
Back Material
Fabric
Frame Material
Steel
Color
White
Series
Collection: Anthony
Material
Faux Leather
Style
Armless Chair

Description

Chair,Anthony,White Faux Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.