
Collection: Davis Arm Chair, Wood Back, 26-1/2 in W 28-1/2" L 32-1/4" H, Fixed Arms, Fabric Seat
Mfr # DVS51-K26
Zoro # G6992647
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Fixed Arms
Seat Material
Fabric
Overall Height
32-1/4"
Overall Width
26-1/2 in
Overall Depth
28-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DVS51-K26
Zoro #
G6992647
UPC #
090234336273
Country of Origin
China
Dimensions
Overall Height
32-1/4"
Overall Width
26-1/2 in
Overall Depth
28-1/2"
Seat Width
24.25"
Seat Depth
19.50"
Seat Height Max.
17.25"
Width
26-1/2"
Back Height
17"
Back Width
23.50"
Height
32.3"
Seat Height Min.
17.25"
Depth
28.5"
Description
Davis Chair,Klein,Charcoal Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.