Collection: Tustin Lounge Chair And Ottoman Set, White Back, 25 in W Chair: 37"; Ottoman: 16" H
- Mfr # TSN51-W32
- Zoro # G8489859
product price:Â
$
426.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
Chair: 37"; Ottoman: 16"
Overall Width
25 in
Overall Depth
Chair: 35-1/2"; Ottoman: 21-1/4"
Back Color
White
Frame Material
Leg: Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSN51-W32
- Zoro #
- G8489859
- UPC #
- 090234155645
- Country of Origin
- China
- Item
- Lounge Chair And Ottoman Set
- Back Color
- White
- Frame Material
- Leg: Wood
- Color
- White
- Series
- Collection: Tustin
- Weight Capacity
- 200 lb.
- Base Color
- Black Leg, White
- Includes
- Lounge Chair Ottoman
- Material
- Faux Leather
- Style
- Lounge Chair
Dimensions
- Overall Height
- Chair: 37"; Ottoman: 16"
- Overall Width
- 25 in
- Overall Depth
- Chair: 35-1/2"; Ottoman: 21-1/4"
- Width
- Chair: 25"; Ottoman: 25"
Description
Tuston Lounge Chair and Ottoman,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.