Collection: Main Street Chair, Wood Back, 30 in W 29-1/2" L 32" H, Fabric Seat
- Mfr # MST51-S22
- Zoro # G6991807
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
32"
Overall Width
30 in
Overall Depth
29-1/2"
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MST51-S22
- Zoro #
- G6991807
- UPC #
- 090234193272
- Country of Origin
- China
- Item
- Chair
- Seat Material
- Fabric
- Back Color
- Wood
- Back Material
- Fabric
- Frame Material
- Leg: Wood
- Color
- Woven Seaweed
- Series
- Collection: Main Street
- Standards
- ANSI/BIFMA
- Office Chair Style
- Accent Chair
- Frame Color
- Espresso
- Assembly
- Assembled
- Weight Capacity
- 265 lb.
- Base Color
- Espresso
- Shape
- Four-legged
- Green Environmental Attribute
- Post-consumer-waste% - 0
- Material
- Fabric
- Style
- Guest Chair
Dimensions
- Overall Height
- 32"
- Overall Width
- 30 in
- Overall Depth
- 29-1/2"
- Height
- 32"
- Back Width
- 24.75"
- Seat Depth
- 23"
- Back Height
- 17"
- Width
- 30"
- Seat Width
- 23.75"
- Seat Height Max.
- 18"
- Depth
- 29.5"
Description
Chair,Main Street,Seaweed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.