Shop AVE 6
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Collection: Main Street Chair, Wood Back, 30 in W 29-1/2" L 32" H, Fabric Seat
- Mfr # MST51-W12
- Zoro # G6991953
product price:Â
$
374.99
/ea
Key Features
Seat Material
Fabric
Overall Height
32"
Overall Width
30 in
Overall Depth
29-1/2"
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MST51-W12
- Zoro #
- G6991953
- UPC #
- 090234289999
- Country of Origin
- China
Dimensions
- Overall Height
- 32"
- Overall Width
- 30 in
- Overall Depth
- 29-1/2"
- Seat Depth
- 23"
- Back Height
- 17"
- Height
- 32"
- Width
- 30"
- Seat Width
- 23.75"
- Seat Height Max.
- 18"
- Back Width
- 24.50"
- Depth
- 29.5"
Description
Chair,Main Street,Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.