Collection: Mill Lane Chair, Wood Back, 32 in W 28-1/2" L 31-1/2" H, Fabric Seat
Mfr # MLL51-M19
Zoro # G6991770
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
31-1/2"
Overall Width
32 in
Overall Depth
28-1/2"
Back Color
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLL51-M19
Zoro #
G6991770
UPC #
090234463726
Country of Origin
China
Dimensions
Overall Height
31-1/2"
Overall Width
32 in
Overall Depth
28-1/2"
Width
32"
Details
Item
Chair
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Frame Material
Leg: Wood
Color
Navy
Series
Collection: Mill Lane
Material
Fabric
Style
Guest Chair
Description
Chair,Mill Lane,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.