Guest Chair
- Mfr # BR8111S-AM-TP
- Zoro # G625075534
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Features
Spring Pak Seat
Weight Capacity
400 lb
Back Material
Polyurethane
Adjustable Arms
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR8111S-AM-TP
- Zoro #
- G625075534
- UPC #
- 751118100129
- Country of Origin
- Viet Nam
- Item
- Guest Chair
- Back Color
- Taupe
- Features
- Spring Pak Seat
- Weight Capacity
- 400 lb
- Back Material
- Polyurethane
- Adjustable Arms
- No
Description
Guest Chair, Back Color Taupe, Back Material Polyurethane, Weight Capacity 400 lb, Adjustable Arms No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.