Collection: Pacific Arm Chair, 32 in W 30-1/2" L 29-1/2" H, Fixed Arms, Vinyl Seat

  • Mfr # PAC51-V34

  • Zoro # G6992452


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed Arms
Seat Material
Vinyl
Overall Height
29-1/2"
Overall Width
32 in
Overall Depth
30-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC51-V34
Zoro #
G6992452
UPC #
090234169932
Country of Origin
China

Dimensions

Overall Height
29-1/2"
Overall Width
32 in
Overall Depth
30-1/2"
Width
32"
Height
32"
Depth
29.5"

Details

Item
Arm Chair
Arm Style
Fixed Arms
Seat Material
Vinyl
Back Material
Vinyl
Color
Espresso
Series
Collection: Pacific
Assembly
Assembled
Includes
1 x Back 1 x Seat 2 x Right Arm & Left Arm 1 x Back Cushion 1 x Seat Cushion 4 x Leg Hardware
Weight Capacity
250 lb.
Green Environmental Attribute
Post-consumer-waste% - 0
Base Color
Silver
Shape
Four-legged
Features
Comfortable, Durable
Office Chair Style
Arm Chair
Material
Leather; Vinyl; Foam; Metal
Style
Arm Chair
Filling Material
Foam
Number of Legs
4
Base Shape
Four-legged

Description

Arm Chair,Pacific,Espresso Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.