Collection: Wall Street Chair, White Back, 23 in W 28" L 31" H, Armless, Leather Seat
- Mfr # WST51N-W32
- Zoro # G6992297
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Armless
Seat Material
Leather
Overall Height
31"
Overall Width
23 in
Overall Depth
28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST51N-W32
- Zoro #
- G6992297
- UPC #
- 090234271499
- Country of Origin
- China
- Item
- Chair
- Arm Style
- Armless
- Seat Material
- Leather
- Back Color
- White
- Back Material
- Leather
- Frame Material
- Hardwood
- Color
- White
- Series
- Collection: Wall Street
- Features
- Upholstered
- Assembly
- Assembled
- Weight Capacity
- 200 lb.
- Base Color
- Chrome
- Green Environmental Attribute
- Post-consumer-waste% - 0.95
- Base Material
- Steel
- Includes
- 3 x Big Bolt3 x Spring Washer7 x Flat Washer1 x Big Allen Key4 x Smart Bolt1 x Small Allen Key1 x Back Frame1 x Seat Cushion1 x Seat Frame1 x Base
- Shape
- Four-legged
- Office Chair Style
- Reception Seating
- Green Certification or Other Recognition
- GREENGUARD
- Material
- Faux Leather; Base: Chrome
- Style
- Armless Chair
Dimensions
- Overall Height
- 31"
- Overall Width
- 23 in
- Overall Depth
- 28"
- Seat Width
- 23"
- Width
- 23"
- Back Height
- 16"
- Back Width
- 23"
- Height
- 30"
- Seat Height Max.
- 17.50"
- Seat Depth
- 22"
- Depth
- 28"
Description
Armless Chair,Wall Street,White Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.