Collection: Wall Street Arm Chair, 30-1/2 in W 28" L 31" H, Built-in Arms, Leather Seat
- Mfr # WST51A-U22
- Zoro # G6992260
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Built-in Arms
Seat Material
Leather
Overall Height
31"
Overall Width
30-1/2 in
Overall Depth
28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST51A-U22
- Zoro #
- G6992260
- UPC #
- 090234290926
- Country of Origin
- China
- Item
- Arm Chair
- Arm Style
- Built-in Arms
- Seat Material
- Leather
- Back Material
- Leather
- Color
- Smoke
- Series
- Collection: Wall Street
- Weight Capacity
- 200 lb.
- Office Chair Style
- Arm Chair
- Material
- Faux Leather; Base: Chrome
- Style
- Arm Chair
Dimensions
- Overall Height
- 31"
- Overall Width
- 30-1/2 in
- Overall Depth
- 28"
- Width
- 30-1/2"
Description
Arm Chair,Wall Street,Smoke Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.