Collection: Wall Street Corner Chair, 28 in W 28" L 31" H, Leather Seat
Mfr # WST51C-U22
Zoro # G6992358
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Leather
Overall Height
31"
Overall Width
28 in
Overall Depth
28"
Back Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WST51C-U22
Zoro #
G6992358
UPC #
090234290964
Country of Origin
China
Dimensions
Overall Height
31"
Overall Width
28 in
Overall Depth
28"
Width
28"
Details
Item
Corner Chair
Seat Material
Leather
Back Material
Leather
Color
Smoke
Series
Collection: Wall Street
Weight Capacity
200 lb.
Material
Faux Leather; Base: Chrome
Style
Guest Chair
Description
Corner Chair,Wall Street,Smk Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.