Zoro Homepage

Loveseat, 30-3/4" x 30-7/8", Upholstery Color: Navy

  • Mfr # MLL52-M19

  • Zoro # G6991737


product price: $503.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Series
Mill Lane
Overall Depth
30-3/4"
Overall Height
30-7/8"
Category Type
Loveseat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLL52-M19
Zoro #
G6991737
UPC #
090234461890
Country of Origin
China

Dimensions

Overall Depth
30-3/4"
Overall Height
30-7/8"

Details

Series
Mill Lane
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Navy

Description

Loveseat,Mill Lane,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.