30" Gray and Brown Faux Fur Metal And Solid Wood Rocking Chair
- Mfr # 482853
- Zoro # G222810293
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
200 lb
Frame Material
Wood, Metal
Overall Depth
39 in
Overall Height
41 in
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 482853
- Zoro #
- G222810293
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 39 in
- Overall Height
- 41 in
- Overall Length
- 30 in
- Size
- Standard
Details
- Weight Capacity
- 200 lb
- Frame Material
- Wood, Metal
- Seat Color
- Gray
- Leg Color
- Brown
- Item
- Rocking Chairs
- Assembled/Unassembled
- Assembled
- Upholstery Color
- Gray
- Commercial Use
- No
- Upholstery Material
- Faux Fur
- Upholstered Seat Cushion Included
- Yes
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Upholstered Back Cushion
- No
- Capacity
- 1
- Wood Species
- Walnut
- Hardware Finish
- Matte
- Features
- Upholstered
Description
The 30-inch gray and brown faux fur metal and solid wood rocking chair offers a perfect blend of comfort and style. Crafted with a sturdy metal and solid wood frame, this rocking unique and modern chair is built to last. The seat and back cushions are upholstered in soft and textural gray faux fur, providing a cozy spot to relax. Designed as a rocker, it gently sways to create a soothing motion, ideal for unwinding after a long day. This chair is not just furniture; it's an invitation to indulge in moments of calm. 41.00-inch h x 30.00-inch w x 39.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.