Ave 6
WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries
Mfr # WST51A-W32
Zoro # G6992279
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Color White
- Seat Material Leather
- Overall Height 31"
- Overall Depth 28"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVINGRPORATION IslandBLU Folding Table (14231-6PDQ)
- CONTROL CO 16-1/2" Digital Radio Atomc Clock, Black (1087)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, VinylSeat, HerculesSeries (XU-DGW0008VRT-MAH-BLKV-GG)
- LORELL CHAIR, BARIATRIC (LLR66997)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0810-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L34"H, VinylSeat, HerculesSeries (FD-BHF-2-GG)
- Ave 6 Waiting Room & Guest Chairs