This item is Discontinued.

Aven Cutter Oval, Tungsten Carbide, Semi-Flush 10821TCS

Cutter Oval, Tungsten Carbide, Semi-Flush (Discontinued)

  • Mfr # 10821TCS
  • Zoro # G8775037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10821TCS
Zoro #
G8775037
UPC #
766955311591
Country of Origin
Germany

Dimensions

Jaw Length
0.394"
Jaw Width
0.433"
Overall Length
5"

Details

Features
80-82 HRC; Box Construction; Ultra-Responsive Leaf Springs
Handle Type
Ergonomic Grip
Material
Mirror Polished Stainless Steel With Tungsten Carbide Cutting Blades
Cut
Semi Flush
ESD Safe
Yes
Finish
Highly-Polished Mirror
Item
Cutter Oval, Tungsten Carbide, Semi-Flush

Description

Cutter Oval,Tungsten Carbide,Semi-Flush

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.