Aven

Machine Task Light, IP67, LED, 530lm


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Watts 14 W
  • Lumens 530 lm
  • Voltage 100 to 260 V
  • Special Features IP67 Rated Lamp; Crack Resistant Lens
  • Includes Mounting Brackets
See all product information

Product Information

  • Brand Aven
  • MFR # 26600-501
  • Zoro # G804104826
  • UPC #
    766955375760
  • Country of Origin Taiwan, Province of China
  • Category Task Lighting

Dimensions

Overall Length 17.7 in
Outside Dia. 4 in
Cord Length 6 ft
Power Cord Length 6 ft
Tube Diameter 4 in

Details

Item Machine Task Light
Watts 14 W
Lumens 530 lm
Voltage 100 to 260 V
Special Features IP67 Rated Lamp; Crack Resistant Lens
Includes Mounting Brackets
Standards CE
Average Life 40,000 hr
Ballast Internal
Lighting Technology LED
Gauge/Conductor 18/3
Lamp Life 40,000 hr
Machine Tool Light Type Tubular Machine Tool Light
Lens Material Acrylic
Switch Type No Switch
Cord Type SVT
Tube Material Acrylic
Mount Type Bracket
Cord Wire Gauge 18 AWG
Housing Material Acrylic
Resistance Properties Impact Resistant
Ballast Type Internal
IP Rating IP67
Includes Bulb Yes
Cord Designation SVT
Maximum Brightness 530 lm
Wattage 14 W
Machine Light Type Linear
Operating Voltage 100 to 260V AC
Number of Cord Wires 3

Description

Machine Task Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 530 lm, Mount Type Bracket, Operating Voltage 100 to 260V AC, Overall Length 17.7 in, Power Cord Length 6 ft, Tube Diameter 4 in, Wattage 14 W, Resistance Properties Impact Resistant, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Ballast Type Internal, Cord Designation SVT, Cord Wire Gauge 18 AWG, Housing Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.