This item is Discontinued.

Aven Round Magnifier Light, 560 lm, 8 Diopter 26501-LED-8D

Round Magnifier Light, 560 lm, 8 Diopter (Discontinued)

  • Mfr # 26501-LED-8D
  • Zoro # G5500472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26501-LED-8D
Zoro #
G5500472
UPC #
766955373315
Country of Origin
China

Dimensions

Lens Diameter
5 in
Arm Length
36 in
Cord Length
6 ft
Overall Length
36 in
Power Cord Length
6 ft
Focal Length
5 in

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
3x
Lumens
560 lm
Diopter
8
Color
White
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Lighting Technology
LED
Special Features
Adjustable Knob, Fully Enclosed Spring Balanced Arm, Mounting Clamp Allows for Easy Attachment to Desk and Bench Tops, Ultra Bright LED
Standards
CE, ETL Listed, UL
Lamp Included
Yes
Cord Conductor
2
Watts
6 W
Dimmable
Yes
Includes
(5) Full Swivel Castors, Mounting Clamp
Color Temperature
6500K
Lamp Life
20,000 hr
Features
5 in, 5 Diopter Round Glass Lens (2.25x Magnification), Cool Operating Temperature, Designed for Durability, Easy Mobility, Easy to Clean, No Maintenance Required, Exceptionally Long LED Element Life (minimum 20,000 Hours), Fully Covered Spring Arm Stays Set in any Position, High Intensity Energy Saving LEDs, Ideal for Assembly, Workshop or Inspection Applications, Mounting Clamp Allows for Easy Attachment to Desk and Bench Top, Super-Slim Modern Design
Arm Reach
36 in
Maximum Brightness
560 lm
Lens Shape
Round
Lens Material
Glass
Wattage
6 W
Arm Design
Articulating
Includes Ultraviolet Light
No
Application
Workshop
Number of Cord Wires
2
Mount Type
Clamp On
ESD Safe
No
Number of Bulbs
60 (SMD LED)
Includes Bulb
Yes

Description

Round Magnifier Light, Arm Design Articulating, Arm Reach 36 in, Color White, Color Temperature 6500K, Diopter 8, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 3x, Maximum Brightness 560 lm, Includes Ultraviolet Light No, Application Workshop, Dimmable Yes, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.