
Framer Lite Mid - Men - CT EH WP SR - Black - 8D
Mfr # A8151-8D
Zoro # G122925455
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Metatarsal Guard
No
Midsole Material
PU
Footwear Closure Type
Lace Up
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8151-8D
Zoro #
G122925455
UPC #
198311020289
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
8
Details
Item
Mid Boot
Gender
Men
Metatarsal Guard
No
Midsole Material
PU
Footwear Closure Type
Lace Up
Toe Type
Composite
Standards
CT, EH, WP, SR
Upper Material
Leather
Color
Black
Liner Material
Moisture Wicking Mesh
Removable Insole
Yes
Style Number
A8151
Waterproof
Yes
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.