
Framer Lite Mid - Men - CT EH WP SR - Black - 9D
Mfr # A8151-9D
Zoro # G722925701
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Metatarsal Guard
No
Standards
CT, EH, WP, SR
Removable Insole
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8151-9D
Zoro #
G722925701
UPC #
198311020302
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
9
Details
Toe Type
Composite
Metatarsal Guard
No
Item
Mid Boot
Standards
CT, EH, WP, SR
Removable Insole
Yes
Upper Material
Leather
Liner Material
Moisture Wicking Mesh
Midsole Material
PU
Waterproof
Yes
Footwear Closure Type
Lace Up
Gender
Men
Color
Black
Style Number
A8151
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.