Framer Lite Mid - Men - CT EH WP SR - Brown - 12D

  • Mfr # A8150-12D

  • Zoro # G322925552


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Gender
Men
Metatarsal Guard
No
Style Number
A8150
Removable Insole
Yes
Toe Type
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8150-12D
Zoro #
G322925552
UPC #
198311020104
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
D

Details

Gender
Men
Metatarsal Guard
No
Style Number
A8150
Removable Insole
Yes
Toe Type
Composite
Waterproof
Yes
Color
Brown
Midsole Material
PU
Upper Material
Leather
Liner Material
Moisture Wicking Mesh
Footwear Closure Type
Lace Up
Item
Mid Boot
Standards
CT, EH, WP, SR
Series
Framer Lite

Description

The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.