
Framer Lite Mid - Women - CT EH WP SR - Black - 6.5B
Mfr # A8161-6.5B
Zoro # G522926700
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Midsole Material
PU
Standards
CT, EH, WP, SR
Color
Black
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8161-6.5B
Zoro #
G522926700
UPC #
198311020791
Country of Origin
Cambodia
Dimensions
Size
6.5
Footwear Width
B
Details
Removable Insole
Yes
Midsole Material
PU
Standards
CT, EH, WP, SR
Color
Black
Upper Material
Leather
Footwear Closure Type
Lace Up
Gender
Women
Style Number
A8161
Item
Mid Boot
Toe Type
Composite
Metatarsal Guard
No
Liner Material
Moisture Wicking Mesh
Waterproof
Yes
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.