Framer Lite Mid - Women - CT EH WP SR - Black - 7.5B

  • Mfr # A8161-7.5B

  • Zoro # G222926567


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Liner Material
Moisture Wicking Mesh
Style Number
A8161
Footwear Closure Type
Lace Up
Gender
Women
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8161-7.5B
Zoro #
G222926567
UPC #
198311020814
Country of Origin
Cambodia

Dimensions

Size
7.5
Footwear Width
B

Details

Upper Material
Leather
Liner Material
Moisture Wicking Mesh
Style Number
A8161
Footwear Closure Type
Lace Up
Gender
Women
Standards
CT, EH, WP, SR
Item
Mid Boot
Metatarsal Guard
No
Midsole Material
PU
Waterproof
Yes
Removable Insole
Yes
Toe Type
Composite
Color
Black
Series
Framer Lite

Description

The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.