
Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 11D
Mfr # A8201-11D
Zoro # G722926630
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Waterproof
Yes
Midsole Material
PU
Liner Material
Moisture Wicking Mesh
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8201-11D
Zoro #
G722926630
UPC #
198311021408
Country of Origin
Cambodia
Dimensions
Size
11
Footwear Width
D
Details
Item
Mid Boot
Color
Black
Waterproof
Yes
Midsole Material
PU
Liner Material
Moisture Wicking Mesh
Metatarsal Guard
No
Removable Insole
Yes
Style Number
A8201
Upper Material
Leather
Toe Type
Composite
Gender
Men
Footwear Closure Type
Lace Up
Standards
CT, EH, PR, WP, SR, SF
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.