
Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 14EE
Mfr # A8201-14EE
Zoro # G322926412
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
PU
Gender
Men
Metatarsal Guard
No
Toe Type
Composite
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8201-14EE
Zoro #
G322926412
UPC #
198311021606
Country of Origin
Cambodia
Dimensions
Size
14
Footwear Width
2E
Details
Midsole Material
PU
Gender
Men
Item
Mid Boot
Metatarsal Guard
No
Toe Type
Composite
Color
Black
Standards
CT, EH, PR, WP, SR, SF
Waterproof
Yes
Upper Material
Leather
Footwear Closure Type
Lace Up
Removable Insole
Yes
Style Number
A8201
Liner Material
Moisture Wicking Mesh
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.