
Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 7.5D
Mfr # A8201-7.5D
Zoro # G522926489
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Standards
CT, EH, PR, WP, SR, SF
Midsole Material
PU
Toe Type
Composite
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8201-7.5D
Zoro #
G522926489
UPC #
198311021330
Country of Origin
Cambodia
Dimensions
Size
7.5
Footwear Width
D
Details
Gender
Men
Standards
CT, EH, PR, WP, SR, SF
Item
Mid Boot
Midsole Material
PU
Toe Type
Composite
Waterproof
Yes
Liner Material
Moisture Wicking Mesh
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Upper Material
Leather
Color
Black
Removable Insole
Yes
Style Number
A8201
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.