
Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 13EE
Mfr # A8200-13EE
Zoro # G622926396
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Gender
Men
Liner Material
Moisture Wicking Mesh
Upper Material
Leather
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8200-13EE
Zoro #
G622926396
UPC #
198311021279
Country of Origin
Cambodia
Dimensions
Footwear Width
2E
Size
13
Details
Metatarsal Guard
No
Gender
Men
Liner Material
Moisture Wicking Mesh
Upper Material
Leather
Footwear Closure Type
Lace Up
Waterproof
Yes
Toe Type
Composite
Standards
CT, EH, PR, WP, SR, SF
Item
Mid Boot
Midsole Material
PU
Color
Brown
Removable Insole
Yes
Style Number
A8200
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.