
Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 9D
Mfr # A8200-9D
Zoro # G522926694
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men
Toe Type
Composite
Standards
CT, EH, PR, WP, SR, SF
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8200-9D
Zoro #
G522926694
UPC #
198311021040
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
9
Details
Color
Brown
Item
Mid Boot
Gender
Men
Toe Type
Composite
Standards
CT, EH, PR, WP, SR, SF
Upper Material
Leather
Metatarsal Guard
No
Style Number
A8200
Midsole Material
PU
Waterproof
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Mesh
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.